Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Gloves, Cut Level A3 , Dipped , Nitrile , Sandy , XL 1 PR

  • Mfr # 48-73-8133

  • Zoro # G712166183


product price: $21.97
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black; Red
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8133
Zoro #
G712166183
UPC #
045242060276
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
15 gaugeuge

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black; Red
Glove Coating Finish
Sandy
Cuff Style
Elasticated Knit
Coating Type
Dipped
Glove Materials
HPPE, Synthetic Leather
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Includes Reinforced Thumb Crotch
Yes
Glove Features
Touchscreen Compatible
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Glove Lining Material
Unlined
Insulated
No
Silicone-Free
No
Palm Type
Coated
Latex-Free
No
Knuckle Protection Material
TPR
Standards
ANSI/ISEA
Touchscreen Compatible
Yes
ANSI/ISEA Cut Level - 2011
3
Sold As
Pair
Finger Coverage
Full Finger
Glove Coating Color
Black
Hem Style
Finished
Knit Material Color
Red
Double-Dipped
No
Lint-Free
No
Cuff Color
Black
Includes Finger Fourchettes
No
EN 388 Rating
4343CP
Impact Protection Style
Standard
Reversible
No
Pairs per Package
1

Description

Work Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Synthetic Leather, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4343CP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.