Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Gloves, Cut Level A3 , Nitrile , Sandy , L 1 PR

  • Mfr # 48-73-8632E

  • Zoro # G711384144


product price: $9.47
/pr
Sold in multiples of 12 for $113.64

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Thumb and Index Fingers
Color
Red/Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8632E
Zoro #
G711384144
UPC #
045242064687
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
15 gaugeuge

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Thumb and Index Fingers
Color
Red/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Dipped
Cuff Style
Elasticated Knit
Glove Materials
Nylon
Glove Construction
Seamless Knit
EN 388 Rating
4343C
Sold As
Pair
ANSI/ISEA Puncture Level
3
Glove Lining Material
HPPE, Nylon
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right
Insulated
No
Hand Protection Style
Glove
Palm Type
Coated
Includes Reinforced Thumb Crotch
Yes
Pairs per Package
12
Standards
ANSI/ISEA
Glove Features
Breathable
Latex-Free
No
Silicone-Free
No
Double-Dipped
No
Knit Material Color
Red
Glove Coating Color
Black
Lint-Free
No
Finger Coverage
Full Finger
Hem Style
Finished
Cuff Color
Black
Includes Finger Fourchettes
No
Reversible
No

Description

Work Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Synthetic Leather, EN 388 Rating 4343C, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.