Work Gloves, Cut Level A3 , Nitrile , Sandy , S 1 PR
Mfr # 48-73-8630E
Zoro # G411384161
product price: $9.47
/prSold in multiples of 12 for $113.64
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Glove Coating Coverage
Thumb and Index Fingers
Color
Red/Black
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-8630E
Zoro #
G411384161
UPC #
045242063338
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
9.56 in
Thickness
15 gaugeuge
Description
Work Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Synthetic Leather, EN 388 Rating 4343C, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.