Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Gloves, Cut Level A5 , Dipped , Nitrile , Sandy , M 1 PR

  • Mfr # 48-73-8151

  • Zoro # G012166180


product price: $26.47
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black, Gray, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8151
Zoro #
G012166180
UPC #
045242060504
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.25 in
Thickness
15 gaugeuge

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
Black, Gray, Red
Glove Coating Finish
Sandy
Cuff Style
Elasticated Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Palm Type
Coated
Glove Hand Style
Left and Right
Insulated
No
Hand Protection Style
Glove
Silicone-Free
No
Standards
ANSI/ISEA
Latex-Free
No
Knuckle Protection Material
TPR
ANSI/ISEA Cut Level - 2011
5
Glove Features
Touchscreen Compatible
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
Unlined
Sold As
Pair
Finger Coverage
Full Finger
Hem Style
Finished
Knit Material Color
Black
Double-Dipped
No
Lint-Free
No
Includes Finger Fourchettes
No
EN 388 Rating
4X43EP
Cuff Color
Red
Pairs per Package
1
Impact Protection Style
Standard
Reversible
No
Glove Coating Color
Black

Description

Work Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43EP, Glove Insulation Weight Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.