Shop MILWAUKEE TOOL

Work Gloves, Cut Level A5 , Dipped , Nitrile , Smooth , L 12 PK

  • Mfr # 48-73-8942B
  • Zoro # G9219321

product price: 
$
123.47
/pk of 12, $10.29/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Lime
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-73-8942B
Zoro #
G9219321
UPC #
045242553815
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9.8 in
Thickness
13 ga
Height
5.2
Size - Numeric
9
Size- Numeric
9
Size- Alpha
L

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Lime
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
48-73-894
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1,500 g
Glove Construction
Seamless Knit
Insulated
No
ANSI/ISEA Puncture Level
3
Fabric Weight
13 g
For Use With
Personal Protective Equipment (PPE)
Standards
EN388
Glove Hand Style
Left and Right
Reflective Backing
No
Palm Type
Coated
Hand Protection Style
Glove
Cuff Color
High-Visibility Green
Cut-Resistance Coverage
CUT 4
Finger Coverage
Full Finger
Glove Coating Color
Black
Double-Dipped
No
Latex-Free
Yes
Sold As
Pair
Reversible
No
Glove Lining Material
HPPE, Polyester
Includes Finger Fourchettes
No
Silicone-Free
No
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Includes Reinforced Thumb Crotch
Yes
Pairs per Package
12
EN 388 Rating
4X43D
Touchscreen Compatible
Yes
EN 388 Impact Rated
No
Leather Glove Style
Work
Knit Material Color
Lime
EN 511 Rating
388
Hem Style
Finished
ANSI/ISEA Cut Level - 2011
4
Lint-Free
No
ANSI/ISEA Cut Load
1,500 g
Weight
Mediumweight
Waterproof
No
Gender
Unisex
Glove Styles
Seamless Knit
Base Coating Material
Nitrile
Task and Chore Glove Style
Seamless Knit
Base Coating Coverage
Palm and Fingers
Knit Material
HPPE

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X43D, Standards EN388, Insulated No, Base Coating Material Nitrile, EN 511 Rating 388, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.