Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Gloves, Cut Level A5 , Nitrile , Sandy , XL 1 PR

  • Mfr # 48-73-8653E

  • Zoro # G811384150


product price: $13.97
/pr
Sold in multiples of 12 for $167.64

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Thumb and Index Fingers
Color
Gray/Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8653E
Zoro #
G811384150
UPC #
045242066087
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.5 in
Thickness
13 gauge

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Thumb and Index Fingers
Color
Gray/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Dipped
Cuff Style
Elasticated Knit
Glove Materials
Nylon
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
3
Insulated
No
Glove Features
Breathable
Sold As
Pair
Glove Lining Material
HPPE, Nylon
Double-Dipped
Yes
Touchscreen Compatible
Yes
Palm Type
Coated
Pairs per Package
12
Standards
ANSI/ISEA
Includes Reinforced Thumb Crotch
Yes
EN 388 Rating
4X43E
Glove Hand Style
Left and Right
Hand Protection Style
Glove
Silicone-Free
No
Latex-Free
No
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Hem Style
Finished
Cuff Color
Red
Reversible
No
Lint-Free
No
Glove Coating Color
Black
Knit Material Color
Black

Description

Work Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Synthetic Leather, EN 388 Rating 4X43E, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.