Work Gloves, Leather, Shirred Slip-On Cuff, Keystone Thumb, Full Finger, Black/Brown/Red, S

  • Mfr # 48-22-8770

  • Zoro # G308041160


product price:  $35.97
/ea

Key Features

Glove Size
S
Color
Brown, Red, Black
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8770
Zoro #
G308041160
UPC #
045242556502
Country of Origin
Cambodia

Dimensions

Glove Size
S
Glove Length
7 1/4 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Work Gloves
Color
Brown, Red, Black
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Leather
Leather Grade
Standard
Cuff Style
Elasticated
Finger Coverage
Full Finger
ANSI/ISEA Needlestick Level - Back
2
Touchscreen Compatible
No
Latex-Free
No
Knuckle Protection Material
TPR PVC
Leather Coverage Style
Full Leather
ANSI/ISEA Cut Level
A3
Hand Protection Style
Glove
Impact Protection Style
Standard
Pairs Per Package
1
Anti-Static
No
Includes Double Palm
Yes
Oil-Resistant
No
ANSI/ISEA Needlestick Level - Palm
2
Sold As
Pair
Glove Hand Style
Left and Right
Leather Palm Process
Grain
Leather Glove Style
Drivers
Cuff Material
Leather
Glove Back Material
Goatskin
Silicone-Free
Yes
EN 388 Impact Rated
Yes
ANSI/ISEA Needlestick Level - Fingertips
2
Cut-Resistance Coverage
Full
Glove Back Color
Brown
Palm Style
Reinforced
Palm Material
Goatskin
Stitching Material
Polyester
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Palm, Anti-Slip Grip
Insulated
No
Standards
CE EN388 2342CP
EN 388 Rating
2342CP
Glove Coating Coverage
Uncoated
Grip Coating Material
Uncoated
Layered Palm Material
Leather
Glove Construction
Cut and Sewn
ANSI/ISEA Abrasion Level
2
Reflective Backing
No
ANSI/ISEA Impact Level
2
ANSI/ISEA Puncture Level
2
Water Resistant
No
Pairs per Package
1
Glove Cut
Gunn

Description

The MILWAUKEE® Impact ANSI/ISEA 105-2016 Cut Level 3 Goatskin Leather Gloves offer impact protection with comfortable leather. These small work gloves are ANSI/ISEA 138-2019 Impact Level 2 Rated, and ANSI Cut Level 3 Rated. These leather work gloves have impact-rated enhanced TPR added to the back of the hand for better protection and an additional layer of leather to reinforce the palm to last longer. The small leather glove is made from soft top grain goatskin leather providing users with maximum comfort and performance.


  • ANSI/ISEA 138-2019 Impact Rated Enhanced TPR
  • Reinforced Palm Last Longer
  • Soft Top Grain Goatskin Leather
  • Keystone Thumb for mobility
  • Gunn cut for added comfort
  • Webbing Pull Loop for easy wear
  • EN388 Abrasion: 2 (Range: 1-4)
  • EN388 Cut: 3 (Range: 1-5)
  • EN388 Tear: 4 (Range: 1-4)
  • EN388 Puncture: 2 (Range: 1-4)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products