Work Gloves, Leather, Shirred Slip-On Cuff, Keystone Thumb, Full Finger, Black/Red, S

  • Mfr # 48-22-8780

  • Zoro # G808041165


product price: $39.97
/ea

Key Features

Glove Size
S
Color
Black/Red
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8780
Zoro #
G808041165
UPC #
045242556557
Country of Origin
Cambodia

Dimensions

Glove Size
S
Size- Numeric
7
Glove Length
7 1/4 in
Size- Alpha
S

Details

Item
Work Gloves
Color
Black/Red
Thumb Style
Keystone
Glove Liner Material
Polyester
Glove Materials
Leather
Leather Grade
Premium
Cuff Style
Shirred Slip-On
Finger Coverage
Full Finger
Sold As
Pair
ANSI/ISEA Needlestick Level - Fingertips
3
Cuff Material
Leather
Hand Protection Style
Glove
Cut-Resistance Coverage
Full
Glove Back Material
Goatskin
Knuckle Protection Material
TPR PVC
Glove Back Color
Black
Layered Palm Material
Leather
Insulated
No
ANSI/ISEA Abrasion Level
3
Glove Coating Coverage
Uncoated
Anti-Static
No
ANSI/ISEA Cut Level
A5
Leather Palm Process
Grain
ANSI/ISEA Impact Level
2
Palm Material
Goatskin
Latex-Free
No
Glove Hand Style
Left and Right
Oil-Resistant
No
ANSI/ISEA Needlestick Level - Back
3
Touchscreen Compatible
No
Stitching Material
Polyester
Glove Features
Reinforced Palm
Glove Construction
Cut and Sewn
Pairs Per Package
1
Grip Coating Material
Uncoated
ANSI/ISEA Needlestick Level - Palm
3
Standards
CE EN388 3X43EP
ANSI/ISEA Puncture Level
3
Palm Style
Reinforced
EN 388 Impact Rated
Yes
Silicone-Free
Yes
Leather Coverage Style
Full Leather
Impact Protection Style
Standard
Reflective Backing
No
Includes Reinforced Thumb Crotch
Yes
Leather Glove Style
Drivers
EN 388 Rating
3X43EP
Includes Double Palm
Yes
Water Resistant
No
Shop By
Hot Buys
Pairs per Package
1
Glove Cut
Gunn

Description

The MILWAUKEE® Impact ANSI/ISEA 105-2016 Cut Level 5 Goatskin Leather Gloves offer impact protection with comfortable leather. These small work gloves are ANSI/ISEA 138-2019 Impact Level 2 Rated, and ANSI Cut Level 5 Rated. These leather work gloves have impact rated enhanced TPR added to the back of the hand for added protection and an additional layer of leather to reinforce the palm to last longer. The small leather glove is made from soft top grain goatskin leather providing users with maximum comfort and performance.


  • ANSI/ISEA 138-2019 Impact Rated Enhanced TPR
  • Reinforced Palm Last Longer
  • Soft Top Grain Goatskin Leather
  • Keystone Thumb for mobility
  • Gunn cut for added comfort
  • Webbing Pull Loop for easy wear
  • EN388 Abrasion: 3 (Range: 1-4)
  • EN388 Cut: X (Range: 1-5)
  • EN388 Tear: 4 (Range: 1-4)
  • EN388 Puncture: 3 (Range: 1-4)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.