Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Work Gloves, Medium, Brown, Black, Red 48-73-0021

Work Gloves, Medium, Brown, Black, Red (Discontinued)

  • Mfr # 48-73-0021
  • Zoro # G400892806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-0021
Zoro #
G400892806
UPC #
045242556823
Country of Origin
Cambodia

Dimensions

Glove Size
M
Width
4.7
Height
0.7
Size- Alpha
M

Details

Item
Leather Performance Gloves - Medium
Color
Brown, Black, Red
Glove Liner Material
Polyester
Glove Materials
Polyester
Leather Grade
Standard
Cuff Style
Hook and loop
ANSI/ISEA Cut Level
A4
Sold As
Pair
Application
Personal Protective Equipment (PPE)
Glove Coating Material
Uncoated
Glove Hand Style
Left and Right
Leather Palm Process
Grain
Insulated
No
Palm Material
Leather
Cuff Material
Leather
Stitching Material
Polyester
Series
Performance
Finger Coverage
Full Finger
Weight
0.19
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Palm Style
Leather
Glove Features
Breathable Back, Touchscreen Compatible
Includes Reinforced Thumb Crotch
Yes
Latex-Free
No
Includes Double Palm
Yes
Glove Construction
Cut and Sewn
Silicone-Free
Yes
Glove Back Color
Black/Brown/Red
Anti-Static
No
Reflective Backing
No
EN 388 Impact Rated
No
Knuckle Protection Material
Polyester
Color Family
Beige
Liner Style
Lined
Pairs Per Package
1
Oil-Resistant
No

Description

Leather Performance Gloves-M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.