Work Gloves, Shirred Slip-On Cuff, Keystone Thumb, Full Finger, Black/Red, 2XL

  • Mfr # 48-22-8784

  • Zoro # G408041152


product price:  $39.97
/ea

Key Features

Glove Size
2XL
Color
Black/Red
Thumb Style
Keystone
Glove Liner Material
Polyester
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8784
Zoro #
G408041152
UPC #
045242556595
Country of Origin
Cambodia

Dimensions

Glove Size
2XL
Glove Length
8 1/4 in
Size- Alpha
2XL
Size- Numeric
11

Details

Item
Work Gloves
Color
Black/Red
Thumb Style
Keystone
Glove Liner Material
Polyester
Leather Grade
Premium
Cuff Style
Shirred Slip-On
Finger Coverage
Full Finger
Glove Back Material
Goatskin
ANSI/ISEA Needlestick Level - Palm
3
ANSI/ISEA Puncture Level
3
Palm Style
Reinforced
Insulated
No
ANSI/ISEA Needlestick Level - Back
3
ANSI/ISEA Needlestick Level - Fingertips
3
Cuff Material
Leather
Touchscreen Compatible
No
Oil-Resistant
No
EN 388 Rating
3X43EP
Leather Palm Process
Grain
Glove Coating Coverage
Uncoated
Leather Glove Style
Drivers
Cut-Resistance Coverage
Full
Reflective Backing
No
EN 388 Impact Rated
Yes
ANSI/ISEA Abrasion Level
3
Standards
CE EN388 3X43EP
Impact Protection Style
Standard
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Leather Coverage Style
Full Leather
Glove Construction
Cut and Sewn
Glove Back Color
Black
Includes Double Palm
Yes
Pairs Per Package
1
Grip Coating Material
Uncoated
Silicone-Free
Yes
Knuckle Protection Material
TPR PVC
Stitching Material
Polyester
Palm Material
Goatskin
Latex-Free
No
Sold As
Pair
Anti-Static
No
ANSI/ISEA Impact Level
2
ANSI/ISEA Cut Level
A5
Layered Palm Material
Leather
Glove Features
Reinforced Palm
Includes Reinforced Thumb Crotch
Yes
Shop By
Hot Buys
Pairs per Package
1
Glove Cut
Gunn

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards CE EN388 3X43EP, Glove Length 8 1/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.