This item is Discontinued.

Milwaukee Tool Work Gloves, Shirred Slip-On Cuff, Keystone Thumb, Full Finger, Black/Red, L 48-22-8782

Work Gloves, Shirred Slip-On Cuff, Keystone Thumb, Full Finger, Black/Red, L (Discontinued)

  • Mfr # 48-22-8782
  • Zoro # G208041161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8782
Zoro #
G208041161
UPC #
045242556571
Country of Origin
Cambodia

Dimensions

Glove Size
L
Size- Alpha
L
Size- Numeric
9
Glove Length
7 3/4 in

Details

Item
Work Gloves
Color
Black/Red
Thumb Style
Keystone
Glove Liner Material
Polyester
Leather Grade
Premium
Cuff Style
Shirred Slip-On
Finger Coverage
Full Finger
Impact Protection Style
Standard
ANSI/ISEA Cut Level
A5
Cut-Resistance Coverage
Full
Leather Palm Process
Grain
Anti-Static
No
ANSI/ISEA Abrasion Level
3
Standards
CE EN388 3X43EP
Oil-Resistant
No
EN 388 Rating
3X43EP
Grip Coating Material
Uncoated
Reflective Backing
No
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Palm
Layered Palm Material
Leather
Leather Coverage Style
Full Leather
Glove Back Material
Goatskin
ANSI/ISEA Needlestick Level - Palm
3
Glove Back Color
Black
Sold As
Pair
Silicone-Free
Yes
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Glove Construction
Cut and Sewn
Knuckle Protection Material
TPR PVC
Palm Style
Reinforced
Touchscreen Compatible
No
Insulated
No
Pairs Per Package
1
Includes Double Palm
Yes
EN 388 Impact Rated
Yes
Palm Material
Goatskin
ANSI/ISEA Impact Level
2
Leather Glove Style
Drivers
ANSI/ISEA Needlestick Level - Back
3
ANSI/ISEA Puncture Level
3
Cuff Material
Leather
Latex-Free
No
Glove Coating Coverage
Uncoated
Stitching Material
Polyester
ANSI/ISEA Needlestick Level - Fingertips
3
Shop By
Hot Buys
Pairs per Package
1
Glove Cut
Gunn

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards CE EN388 3X43EP, Glove Length 7 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.