Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A2 , Dipped , Nitrile , Sandy , XL 12 PK

  • Mfr # 48-22-8928B

  • Zoro # G203678232


product price: $107.97
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red/Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8928B
Zoro #
G203678232
UPC #
045242597390
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10.1 in
Thickness
15 gaugeuge
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Nitrile Dipped
Cuff Style
Elasticated
Coating Type
Dipped
Glove Materials
Fabric
Glove Construction
Seamless Knit
Sold As
Pair
Standards
CE, EN 388
Fabric Weight
2.56 oz
Cut-Resistance Coverage
CUT 2
Glove Coating Color
Black
Pairs per Package
12
Palm Type
Coated
Hand Protection Style
Glove
ANSI/ISEA Cut Level - 2011
2
Knit Material Color
Red
ANSI/ISEA Puncture Level
2
Finger Coverage
Full Finger
Cuff Color
Blue, Red
EN 388 Rating
4242B
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
EN 388 Impact Rated
No
Knuckle Protection Material
Nitrile
ANSI/ISEA Needlestick Level - Palm
2
Palm Style
Single Layer
Includes Reinforced Thumb Crotch
Yes
Lint-Free
No
Includes Finger Fourchettes
No
Latex-Free
Yes
Reflective Backing
No
Double-Dipped
No
Hem Style
Finished
Insulated
No
Reversible
No
Silicone-Free
No
Glove Features
Touchscreen Compatible, Anti-Slip Grip
Palm Material
Nitrile
Glove Styles
Seamless Knit

Description

Work Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4242B, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.