Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Large

  • Mfr # 48-22-8912

  • Zoro # G003678128


product price: $8.97
/ea

Key Features

Cuff Style
Knit
Insulated
Yes
Length
11.02 in
Coating Material
Latex
ANSI/ISEA Cut Level
A3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8912
Zoro #
G003678128
UPC #
045242005215
Country of Origin
China

Dimensions

Size
Large
Length
11.02 in
Glove Length
11.02 in
Thickness
15 ga
Size- Numeric
9

Details

Item
Work Gloves
Cuff Style
Knit
Insulated
Yes
Coating Material
Latex
ANSI/ISEA Cut Level
A3
ANSI/ISEA Abrasion Level
1
Sold As
Pair
ANSI/ISEA Puncture Level
1
Standards
CE, EN 388, EN 511
Glove Coating Finish
Sandy
Touchscreen Compatible
No
EN 388 Impact Rated
No
Fabric Weight
34.72 oz
Lint-Free
No
Latex-Free
No
Palm Style
Double Layer
Pairs per Package
1
Cuff Color
Red, White
Double-Dipped
Yes
ANSI/ISEA Cut Level - 2011
1
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Glove Construction
Seamless Knit
Palm Type
Coated
Glove Coating Coverage
Palm
Glove Insulation Material
Acrylic Terry
Includes Finger Fourchettes
No
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Needlestick Level - Palm
1
Base Coating Material
Latex
Glove Coating Material
Latex
Glove Coating Color
Black
Knit Material
Nylon
Base Coating Coverage
Palm
Hem Style
Finished
Knit Material Color
Red
Reflective Backing
No
Hand Protection Style
Glove
EN 388 Rating
1141A
Glove Lining Material
Acrylic Terry
Glove Hand Style
Left and Right
Knuckle Protection Material
Latex
Reversible
No
Glove Insulation Weight
10 g
Silicone-Free
No
Color
Red/Black
Water Resistant
Yes
Features
Anti-Slip Grip

Description

Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, Glove Insulation Material Acrylic Terry, EN 388 Rating 1141A, Glove Insulation Weight 10 g, Standards CE, EN 388, EN 511, Knuckle Protection Material Latex, Insulated Yes, Base Coating Material Latex, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.