Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A1 , Dipped , Nitrile , Sandy , M (8) 12 PK

  • Mfr # 48-22-8901B

  • Zoro # G603678269


product price: $52.97
/pk 12, $4.41/ea

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red/Black
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8901B
Zoro #
G603678269
UPC #
045242530342
Country of Origin
China

Dimensions

Glove Size
M (8)
Glove Length
9.25 in
Thickness
13 gauge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Red/Black
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Series
Nitrile Dipped
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nylon
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
1
Sold As
Pair
Insulated
No
Standards
CE, EN 388
Cut-Resistance Coverage
CUT 1
Lint-Free
No
Glove Hand Style
Left and Right
Reflective Backing
No
Pairs per Package
12
ANSI/ISEA Needlestick Level - Palm
1
EN 388 Impact Rated
No
EN 388 Rating
3121A
Double-Dipped
No
ANSI/ISEA Cut Level - 2011
1
Reversible
No
Fabric Weight
2.56 oz
Cuff Color
Red, White
Glove Coating Color
Black
Palm Style
Single Layer
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
Yes
Knuckle Protection Material
Nitrile
Hem Style
Finished
Includes Finger Fourchettes
No
Latex-Free
Yes
Palm Type
Coated
Hand Protection Style
Glove
Knit Material Color
Red
Silicone-Free
No
Glove Features
Touchscreen Compatible, Anti-Slip Grip
Glove Styles
Seamless Knit

Description

Work Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 1, EN 388 Rating 3121A, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.