Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Work Gloves, Cut Level A5 , Dipped , Nitrile , Smooth , M ( 8 ) 48-22-8981

Work Gloves, Cut Level A5 , Dipped , Nitrile , Smooth , M ( 8 ) (Discontinued)

  • Mfr # 48-22-8981
  • Zoro # G208229538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8981
Zoro #
G208229538
UPC #
045242556663
Country of Origin
China

Dimensions

Glove Size
M ( 8 )
Glove Length
9.25 in
Thickness
13 ga
Size- Numeric
8

Details

Item
Work Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Knit Material
Nylon
Cuff Style
Knit
Coating Type
Dipped
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Knit Material Color
Gray
Includes Finger Fourchettes
No
Reflective Backing
No
Knuckle Protection Material
Nitrile
Silicone-Free
No
Hem Style
Finished
Impact Protection Style
Standard
Standards
ANSI/ISEA 138, CE, EN 388
Glove Features
Touchscreen Compatible
Palm Coating Material
Nitrile
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Needlestick Level - Palm
4
ANSI/ISEA Puncture Level
4
Palm Style
Single Layer
Sold As
Pair
Lint-Free
No
Reversible
No
Double-Dipped
No
EN 388 Rating
4X44EP
EN 388 Impact Rated
Yes
Pairs per Package
1
Finger Coverage
Full Finger
Cuff Color
Gray, Red
Insulated
No
Latex-Free
Yes
Base Coating Material
Nitrile
Task and Chore Glove Style
Seamless Knit
ANSI/ISEA Cut Level - 2011
5
Glove Coating Color
Black
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Color (Knit/Coating)
Gray / Black
Base Coating Coverage
Palm
Fabric Weight
5.12 oz
Palm Type
Coated

Description

Work Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 4, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X44EP, Standards ANSI/ISEA 138, CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Standard, Glove Hand Style Left and Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.