Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Work Gloves, Rough Palm, Knit, Red, S ( 7 ), 12 PK 48-22-8930B

Work Gloves, Rough Palm, Knit, Red, S ( 7 ), 12 PK (Discontinued)

  • Mfr # 48-22-8930B
  • Zoro # G903678280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8930B
Zoro #
G903678280
UPC #
045242530380
Country of Origin
China

Dimensions

Glove Size
S ( 7 )
Glove Length
9.56 in
Thickness
15 ga
Size- Numeric
7
Size (Numeric)
7

Details

Item
Work Gloves
Color
Red
Glove Coating Coverage
Palm
Cuff Style
Knit
Standards
CE, EN 388
Glove Coating Material
Nitrile
Fabric Weight
3.2 oz
Glove Coating Finish
Rough
Sold As
Pair
Features
Touchscreen Compatible
Cut-Resistance Coverage
CUT 3
Base Coating Coverage
Palm
Coating Type
Dipped
Glove Coating Cover
Palm and Fingers
ANSI/ISEA Cut Level
A3
Knit Material
Nylon
Hand Protection Style
Glove
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
4
EN 388 Rating
4343C
Pairs per Package
12
Palm Type
Coated
ANSI/ISEA Puncture Level
3
Cuff Color
Black, Red
ANSI/ISEA Cut Level - 2011
3
Knit Material Color
Red
Finger Coverage
Full Finger
Touchscreen Compatible
Yes
Glove Coating Color
Black
Hem Style
Finished
Double-Dipped
No
Task and Chore Glove Style
Seamless Knit
Reflective Backing
No
Insulated
No
Lint-Free
No
Includes Reinforced Thumb Crotch
No
Reversible
No
EN 388 Impact Rated
No
Glove Construction
Seamless Knit
Base Coating Material
Nitrile
Palm Style
Single Layer
ANSI/ISEA Needlestick Level - Palm
3
Knuckle Protection Material
Nitrile
Includes Finger Fourchettes
No
Latex-Free
Yes
Silicone-Free
No
Glove Features
Touchscreen Compatible
Palm Coating Material
Nitrile
Color (Knit/Coating)
Red / Black

Description

Work Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 3, Additional Hazard Protection Cut-Resistant, EN 388 Rating 4343C, Standards CE, EN 388, Knuckle Protection Material Nitrile, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.