Zoro Homepage

Work Light, LED, 4,500 lm

  • Mfr # 2368-20

  • Zoro # G614338381


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Lamp Type
LED
Head Type
Rotating
Maximum Head Rotation Angle
270 Degrees
Light Output Mode
High / Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2368-20
Zoro #
G614338381
UPC #
045242853847
Country of Origin
China

Dimensions

Tool Height
6 13/16 in

Details

Item
Cordless Work Light
Voltage
18 V
Lamp Type
LED
Head Type
Rotating
Maximum Head Rotation Angle
270 Degrees
Light Output Mode
High / Low
Brightness Level
4,500 lm
Mount Type
Integrated Hook, Keyholes, Magnets
Battery Platform
M18
Product Type
Work Light
Lamp Life at Maximum Lumens Rating
3 hr
Series
ROVER
Water Penetration Rating
IP54
Cordless Tool Kit Contents
Bare Tool
Charging Capability
Cordless Tool Battery
Light Distribution
110 Degrees
Features
Compact Portability in its Class, Designed with the Jobsite in Mind, Dual Power, It also is Equipped with an AC Port for All-Day Runtime Capability
Beam Distance
9 ft
Minimum Brightness Level
400 lm
Number of Light Output Modes
2
Run Time
3 hr
Focus
Flood
Maximum Brightness Level
4,500 lm
Lamp Life Battery Capacity Rating
5 Ah

Description

Work Light, Battery Platform M18(TM), Series ROVER, Light Output Mode High, Low, Medium, Brightness Level 4,500 lm, Maximum Brightness Level 4,500 lm, Minimum Brightness Level 400 lm, Mount Type Hook, Keyhole, Magnetic, Maximum Height 6 13/16 in, Light Distribution 110 Degrees , Head Type Rotating, Maximum Head Rotation Angle 270 Degrees , Cordless Tool Kit Contents Bare Tool, Battery Capacity Not Applicable, Run Time 3 hr, Voltage 18V DC, Battery Included / Bare Tool Bare Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.