Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Shirt, 2XL, Black, Women's

  • Mfr # F551B-2X

  • Zoro # G522254070


product price: $29.99
/ea

Key Features

Fabric Weight
6 oz
Fit
Relaxed Fit
Material
Cotton/Polyester
Gender
Women's
Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F551B-2X
Zoro #
G522254070
UPC #
45242378128
Country of Origin
Pakistan

Dimensions

Size
2XL

Details

Fabric Weight
6 oz
Fit
Relaxed Fit
Material
Cotton/Polyester
Gender
Women's
Color
Black
Pockets
1

Description

Work Shirt, Gender Women's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 6 oz, Front Closure Type Not Applicable, Number of Outside Pockets 1, Fit Relaxed Fit, Color Black, Sleeve Type Long, Sleeve Length Not Applicable, Size 2XL, Maximum Neck Size Not Applicable, Maximum Chest Size 37 1/2 in, Length 27.75 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Features Abrasion Resistance, Anti-Odor Technology, Tear Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.