Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Shirt, 2XL, Gray, Men's

  • Mfr # 415G-2X

  • Zoro # G922254151


product price: $37.99
/ea

Key Features

Fit
Relaxed Fit
Material
100 Percent Polyester
Size
2XL
Gender
Men's
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415G-2X
Zoro #
G922254151
UPC #
45242575954
Country of Origin
Honduras

Dimensions

Size
2XL

Details

Fit
Relaxed Fit
Material
100 Percent Polyester
Gender
Men's
Pockets
0
Color
Gray

Description

Work Shirt, Gender Men's, Style Shirt, Material 100 Percent Polyester, Fabric Weight Not Applicable, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Relaxed Fit, Color Gray, Sleeve Type Long, Sleeve Length Not Applicable, Size 2XL, Maximum Neck Size Not Applicable, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Length 27.5 in, Size-Body Type Regular, Application Construction, Cleaning and Care Instructions Machine Wash, Collar Style Crew

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.