Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Shirt, 2XL, Gray, Men's

  • Mfr # 603G-2X

  • Zoro # G322254591


product price: $29.99
/ea
Sold in multiples of 6 for $179.94

Key Features

Fabric Weight
4.5 oz
Fit
Regular Fit
Pockets
0
Gender
Men's
Material
33 Percent Cotton/67 Percent Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603G-2X
Zoro #
G322254591
UPC #
45242747115
Country of Origin
Honduras

Dimensions

Size
2XL

Details

Fabric Weight
4.5 oz
Color
Gray
Fit
Regular Fit
Pockets
0
Gender
Men's
Material
33 Percent Cotton/67 Percent Poly

Description

Work Shirt, Gender Men's, Style T-Shirt, Material 33 Percent Cotton/67 Percent Poly, Fabric Weight 4.5 oz, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length Not Applicable, Size 2XL, Maximum Neck Size Not Applicable, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Length 27.5 in, Size-Body Type Regular, Application Construction, Cleaning and Care Instructions Machine Wash, Collar Style Rib-Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.