Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Shirt, 2XL, Gray, Women's

  • Mfr # F452G-2X

  • Zoro # G421908944


product price: $29.99
/ea

Key Features

Fabric Weight
4.5 oz
Size
2XL
Gender
Women's
Color
Gray
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F452G-2X
Zoro #
G421908944
UPC #
45242308774
Country of Origin
Honduras

Dimensions

Size
2XL

Details

Fabric Weight
4.5 oz
Gender
Women's
Color
Gray
Pockets
0
Fit
Regular Fit
Material
33 Percent Cotton, 67 Percent Polyester

Description

Work Shirt, Gender Women's, Style T-Shirt, Material 33 Percent Cotton, 67 Percent Polyester, Fabric Weight 4.5 oz, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length Not Applicable, Size 2XL, Maximum Neck Size Not Applicable, Maximum Chest Size 48 in, Minimum Chest Size 45 in, Length 27.75 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Cuff Style Not Applicable, Features Anti-Odor Technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.