Zoro Homepage

Work Shirt, 2XL, Purple, Women's

  • Mfr # F552P-2X

  • Zoro # G122254647


product price: $34.99
/ea

Key Features

Fabric Weight
4.5 oz
Pockets
0
Fit
Regular Fit
Material
Cotton/Polyester
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F552P-2X
Zoro #
G122254647
UPC #
45242377855
Country of Origin
Honduras

Dimensions

Size
2XL

Details

Fabric Weight
4.5 oz
Pockets
0
Fit
Regular Fit
Material
Cotton/Polyester
Color
Purple
Gender
Women's

Description

Work Shirt, Gender Women's, Style T-Shirt, Material 33 Percent Cotton, 67 Percent Polyester, Fabric Weight 4.5 oz, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Purple, Sleeve Type Long, Sleeve Length Not Applicable, Size 2XL, Maximum Neck Size Not Applicable, Maximum Chest Size 48 in, Length 27.75 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Features Anti-Odor Technology, Moisture-Wicking Yes, Series Freeflex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.