Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Shirt, 3XL, Black, Men's

  • Mfr # 414B-3X

  • Zoro # G422254651


product price: $32.99
/ea

Key Features

Fit
Relaxed Fit
Material
100 Percent Polyester
Gender
Men's
Pockets
0
Size
3XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414B-3X
Zoro #
G422254651
UPC #
45242747368
Country of Origin
Honduras

Dimensions

Size
3XL

Details

Fit
Relaxed Fit
Material
100 Percent Polyester
Gender
Men's
Pockets
0
Color
Black

Description

Work Shirt, Gender Men's, Style Shirt, Material 100 Percent Polyester, Fabric Weight Not Applicable, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Relaxed Fit, Color Black, Sleeve Type Short, Sleeve Length Not Applicable, Size 3XL, Maximum Neck Size Not Applicable, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length 29.5 in, Size-Body Type Regular, Application Construction, Cleaning and Care Instructions Machine Wash, Collar Style Crew, Cuff Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.