Work Shirt, 3XL, Black, Men's
Mfr # 415B-3X
Zoro # G522254308
product price: $37.99
/eaKey Features
Pockets
0
Fit
Relaxed Fit
Size
3XL
Material
100 Percent Polyester
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415B-3X
Zoro #
G522254308
UPC #
45242756360
Country of Origin
Honduras
Dimensions
Size
3XL
Details
Pockets
0
Fit
Relaxed Fit
Material
100 Percent Polyester
Color
Black
Gender
Men's
Description
Work Shirt, Gender Men's, Style Shirt, Material 100 Percent Polyester, Fabric Weight Not Applicable, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Relaxed Fit, Color Black, Sleeve Type Long, Sleeve Length Not Applicable, Size 3XL, Maximum Neck Size Not Applicable, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length 29.5 in, Size-Body Type Regular, Application Construction, Cleaning and Care Instructions Machine Wash, Collar Style Crew
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.