Work Shirt, 3XL, Black, Men's
Mfr # 605B-3X
Zoro # G222254240
product price: $24.99
/eaSold in multiples of 6 for $149.94
Key Features
Fabric Weight
6 oz
Pockets
1
Gender
Men's
Color
Black
Fit
Relaxed Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605B-3X
Zoro #
G222254240
UPC #
45242788675
Country of Origin
Pakistan
Dimensions
Size
3XL
Details
Fabric Weight
6 oz
Pockets
1
Gender
Men's
Color
Black
Fit
Relaxed Fit
Material
Cotton/Polyester
Description
Work Shirt, Gender Men's, Style T-Shirt, Material Cotton/Polyester, Fabric Weight 6 oz, Front Closure Type Not Applicable, Number of Outside Pockets 1, Fit Relaxed Fit, Color Black, Sleeve Type Short, Sleeve Length Not Applicable, Size 3XL, Maximum Neck Size Not Applicable, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length 29.5 in, Size-Body Type Regular, Application Construction, Cleaning and Care Instructions Machine Wash, Collar Style Rib-Knit, Cuff Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.