Work Shirt, 3XL, Gray, Men's
Mfr # 604G-3X
Zoro # G922254649
product price: $34.99
/eaSold in multiples of 6 for $209.94
Key Features
Material
33 Percent Cotton/67 Percent Poly
Gender
Men's
Pockets
0
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
604G-3X
Zoro #
G922254649
UPC #
45242747603
Country of Origin
Honduras
Dimensions
Size
3XL
Details
Material
33 Percent Cotton/67 Percent Poly
Gender
Men's
Color
Gray
Pockets
0
Fit
Regular Fit
Description
Work Shirt, Gender Men's, Style T-Shirt, Material 33 Percent Cotton/67 Percent Poly, Fabric Weight Not Applicable, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length Not Applicable, Size 3XL, Maximum Neck Size Not Applicable, Maximum Chest Size 50 in, Length 29.5 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Features Built for Mobility - Move and Layer Easily, Lightweight and Breathable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.