Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Shirt, 3XL, Gray, Men's

  • Mfr # 605G-3X

  • Zoro # G222254660


product price: $24.99
/ea
Sold in multiples of 6 for $149.94

Key Features

Fabric Weight
6 oz
Color
Gray
Fit
Relaxed Fit
Gender
Men's
Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605G-3X
Zoro #
G222254660
UPC #
45242788736
Country of Origin
Pakistan

Dimensions

Size
3XL

Details

Fabric Weight
6 oz
Color
Gray
Fit
Relaxed Fit
Gender
Men's
Pockets
1
Material
Cotton/Polyester

Description

Work Shirt, Gender Men's, Style T-Shirt, Material Cotton/Polyester, Fabric Weight 6 oz, Front Closure Type Not Applicable, Number of Outside Pockets 1, Fit Relaxed Fit, Color Gray, Sleeve Type Short, Sleeve Length Not Applicable, Size 3XL, Maximum Neck Size Not Applicable, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length 29.5 in, Size-Body Type Regular, Application Construction, Cleaning and Care Instructions Machine Wash, Collar Style Rib-Knit, Cuff Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.