Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Shirt, 3XL, Green, Men's

  • Mfr # 603GN-3X

  • Zoro # G322253792


product price: $29.99
/ea
Sold in multiples of 6 for $179.94

Key Features

Fabric Weight
4.5 oz
Material
33 Percent Cotton/67 Percent Poly
Fit
Regular Fit
Gender
Men's
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603GN-3X
Zoro #
G322253792
UPC #
45242747481
Country of Origin
Honduras

Dimensions

Size
3XL

Details

Fabric Weight
4.5 oz
Color
Green
Material
33 Percent Cotton/67 Percent Poly
Fit
Regular Fit
Gender
Men's
Pockets
0

Description

Work Shirt, Gender Men's, Style T-Shirt, Material 33 Percent Cotton/67 Percent Poly, Fabric Weight 4.5 oz, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Green, Sleeve Type Short, Sleeve Length Not Applicable, Size 3XL, Maximum Neck Size Not Applicable, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length 29.5 in, Size-Body Type Regular, Application Construction, Cleaning and Care Instructions Machine Wash, Collar Style Rib-Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.