Work Shirt, 3XL, High Visibility, Men's
Mfr # 415HV-3X
Zoro # G622254338
product price: $37.99
/eaKey Features
Material
100 Percent Polyester
Fit
Relaxed Fit
Pockets
0
Size
3XL
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415HV-3X
Zoro #
G622254338
UPC #
45242576104
Country of Origin
Honduras
Dimensions
Size
3XL
Details
Material
100 Percent Polyester
Fit
Relaxed Fit
Pockets
0
Gender
Men's
Description
Work Shirt, Gender Men's, Style Shirt, Material 100 Percent Polyester, Fabric Weight Not Applicable, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Relaxed Fit, Color High Visibility, Sleeve Type Long, Sleeve Length Not Applicable, Size 3XL, Maximum Neck Size Not Applicable, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Length 29.5 in, Size-Body Type Regular, Application Construction, Cleaning and Care Instructions Machine Wash, Collar Style Crew
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.