Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Shirt, L, Blue, Men's

  • Mfr # 603BL-L

  • Zoro # G522253912


product price: $29.99
/ea
Sold in multiples of 6 for $179.94

Key Features

Fabric Weight
4.5 oz
Pockets
0
Fit
Regular Fit
Gender
Men's
Material
33 Percent Cotton/67 Percent Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603BL-L
Zoro #
G522253912
UPC #
45242747559
Country of Origin
Honduras

Dimensions

Size
L

Details

Fabric Weight
4.5 oz
Pockets
0
Fit
Regular Fit
Color
Blue
Gender
Men's
Material
33 Percent Cotton/67 Percent Poly

Description

Work Shirt, Gender Men's, Style T-Shirt, Material 33 Percent Cotton/67 Percent Poly, Fabric Weight 4.5 oz, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Blue, Sleeve Type Short, Sleeve Length Not Applicable, Size L, Maximum Neck Size Not Applicable, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 23.5 in, Size-Body Type Regular, Application Construction, Cleaning and Care Instructions Machine Wash, Collar Style Rib-Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.