Work Shirt, L, Gray, Men's
Mfr # 604G-L
Zoro # G222254400
product price: $34.99
/eaSold in multiples of 6 for $209.94
Key Features
Pockets
0
Material
33 Percent Cotton/67 Percent Poly
Gender
Men's
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
604G-L
Zoro #
G222254400
UPC #
45242735549
Country of Origin
Honduras
Dimensions
Size
L
Details
Pockets
0
Color
Gray
Material
33 Percent Cotton/67 Percent Poly
Gender
Men's
Fit
Regular Fit
Description
Work Shirt, Gender Men's, Style T-Shirt, Material 33 Percent Cotton/67 Percent Poly, Fabric Weight Not Applicable, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length Not Applicable, Size L, Maximum Neck Size Not Applicable, Maximum Chest Size 44 in, Length 23.5 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Features Built for Mobility - Move and Layer Easily, Lightweight and Breathable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.