Work Shirt, L, Gray, Women's
Mfr # F551G-L
Zoro # G322253983
product price: $29.99
/eaKey Features
Fabric Weight
6 oz
Pockets
1
Color
Gray
Gender
Women's
Fit
Relaxed Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F551G-L
Zoro #
G322253983
UPC #
45242378197
Country of Origin
Pakistan
Dimensions
Size
L
Details
Fabric Weight
6 oz
Pockets
1
Color
Gray
Gender
Women's
Fit
Relaxed Fit
Material
40 Percent Polyester, 60 Percent Cotton
Description
Work Shirt, Gender Women's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 6 oz, Front Closure Type Not Applicable, Number of Outside Pockets 1, Fit Relaxed Fit, Color Gray, Sleeve Type Long, Sleeve Length Not Applicable, Size L, Maximum Neck Size Not Applicable, Maximum Chest Size 34 1/2 in, Length 26.75 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Features Abrasion Resistance, Anti-Odor Technology, Tear Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.