Zoro Homepage

Work Shirt, L, Gray, Women's

  • Mfr # F552G-L

  • Zoro # G822254169


product price: $34.99
/ea

Key Features

Fabric Weight
4.5 oz
Fit
Regular Fit
Gender
Women's
Size
L
Material
33 Percent Cotton, 67 Percent Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F552G-L
Zoro #
G822254169
UPC #
45242378029
Country of Origin
Honduras

Dimensions

Size
L

Details

Fabric Weight
4.5 oz
Fit
Regular Fit
Gender
Women's
Material
33 Percent Cotton, 67 Percent Polyester
Color
Gray
Pockets
0

Description

Work Shirt, Gender Women's, Style T-Shirt, Material 33 Percent Cotton, 67 Percent Polyester, Fabric Weight 4.5 oz, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Gray, Sleeve Type Long, Sleeve Length Not Applicable, Size L, Maximum Neck Size Not Applicable, Maximum Chest Size 35 1/2 in, Length 26.75 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Features Anti-Odor Technology, Moisture-Wicking Yes, Series Freeflex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.