Zoro Homepage

Work Shirt, L, Olive Green, Men's

  • Mfr # 605GN-L

  • Zoro # G922254168


product price: $24.99
/ea
Sold in multiples of 6 for $149.94

Key Features

Fabric Weight
6 oz
Size
L
Fit
Relaxed Fit
Gender
Men's
Material
Cotton/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605GN-L
Zoro #
G922254168
UPC #
45242788880
Country of Origin
Pakistan

Dimensions

Size
L

Details

Fabric Weight
6 oz
Fit
Relaxed Fit
Gender
Men's
Material
Cotton/Polyester
Color
Olive Green
Pockets
1

Description

Work Shirt, Gender Men's, Style T-Shirt, Material Cotton/Polyester, Fabric Weight 6 oz, Front Closure Type Not Applicable, Number of Outside Pockets 1, Fit Relaxed Fit, Color Olive Green, Sleeve Type Short, Sleeve Length Not Applicable, Size L, Maximum Neck Size Not Applicable, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 23.5 in, Size-Body Type Regular, Application Construction, Cleaning and Care Instructions Machine Wash, Collar Style Rib-Knit, Cuff Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.