Work Shirt, L, Olive Green, Men's
Mfr # 606GN-L
Zoro # G222254646
product price: $29.99
/eaSold in multiples of 6 for $179.94
Key Features
Fabric Weight
6 oz
Color
Olive Green
Material
Cotton/Polyester
Fit
Relaxed Fit
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606GN-L
Zoro #
G222254646
UPC #
45242789245
Country of Origin
Pakistan
Dimensions
Size
L
Details
Fabric Weight
6 oz
Color
Olive Green
Material
Cotton/Polyester
Fit
Relaxed Fit
Gender
Men's
Pockets
1
Description
Work Shirt, Gender Men's, Style T-Shirt, Material Cotton/Polyester, Fabric Weight 6 oz, Front Closure Type Not Applicable, Number of Outside Pockets 1, Fit Relaxed Fit, Color Olive Green, Sleeve Type Long, Sleeve Length Not Applicable, Size L, Maximum Neck Size Not Applicable, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 23.5 in, Size-Body Type Regular, Application Construction, Cleaning and Care Instructions Machine Wash, Collar Style Rib-Knit, Cuff Style Rib-Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.