Work Shirt, L, Red, Men's
Mfr # 414R-L
Zoro # G322254027
product price: $32.99
/eaKey Features
Material
100 Percent Polyester
Fit
Relaxed Fit
Pockets
0
Gender
Men's
Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
414R-L
Zoro #
G322254027
UPC #
45242747184
Country of Origin
Honduras
Dimensions
Size
L
Details
Material
100 Percent Polyester
Fit
Relaxed Fit
Pockets
0
Gender
Men's
Color
Red
Description
Work Shirt, Gender Men's, Style Shirt, Material 100 Percent Polyester, Fabric Weight Not Applicable, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Relaxed Fit, Color Red, Sleeve Type Short, Sleeve Length Not Applicable, Size L, Maximum Neck Size Not Applicable, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 23.5 in, Size-Body Type Regular, Application Construction, Cleaning and Care Instructions Machine Wash, Collar Style Crew, Cuff Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.