Work Shirt, L, Red, Men's
Mfr # 608R-L
Zoro # G422254491
product price: $29.99
/eaSold in multiples of 6 for $179.94
Key Features
Fabric Weight
6 oz
Fit
Relaxed Fit
Gender
Men's
Material
Cotton/Polyester
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608R-L
Zoro #
G422254491
UPC #
45242792849
Country of Origin
Pakistan
Dimensions
Size
L
Details
Fabric Weight
6 oz
Fit
Relaxed Fit
Gender
Men's
Material
Cotton/Polyester
Color
Red
Pockets
0
Description
Work Shirt, Gender Men's, Style T-Shirt, Material Cotton/Polyester, Fabric Weight 6 oz, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Relaxed Fit, Color Red, Sleeve Type Long, Sleeve Length Not Applicable, Size L, Maximum Neck Size Not Applicable, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 23.5 in, Size-Body Type Regular, Application Construction, Cleaning and Care Instructions Machine Wash, Collar Style Rib-Knit, Cuff Style Rib-Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.