Zoro Homepage

Work Shirt, L, Red, Women's

  • Mfr # F553R-L

  • Zoro # G922254113


product price: $29.99
/ea

Key Features

Fabric Weight
6 oz
Material
Cotton/Polyester
Color
Red
Gender
Women's
Fit
Relaxed Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F553R-L
Zoro #
G922254113
UPC #
45242378418
Country of Origin
Pakistan

Dimensions

Size
L

Details

Fabric Weight
6 oz
Material
Cotton/Polyester
Color
Red
Gender
Women's
Fit
Relaxed Fit
Pockets
0

Description

Work Shirt, Gender Women's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 6 oz, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Relaxed Fit, Color Red, Sleeve Type Long, Sleeve Length Not Applicable, Size L, Maximum Neck Size Not Applicable, Maximum Chest Size 41 in, Length 26.75 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Features Anti-Odor Technology, Moisture-Wicking Yes, Reinforced Locations Hem, Seams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.