Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Shirt, M, Black, Men's

  • Mfr # 414B-M

  • Zoro # G222254592


product price: $32.99
/ea

Key Features

Material
100 Percent Polyester
Color
Black
Gender
Men's
Fit
Relaxed Fit
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414B-M
Zoro #
G222254592
UPC #
45242747382
Country of Origin
Honduras

Dimensions

Size
M

Details

Material
100 Percent Polyester
Color
Black
Gender
Men's
Fit
Relaxed Fit
Pockets
0

Description

Work Shirt, Gender Men's, Style Shirt, Material 100 Percent Polyester, Fabric Weight Not Applicable, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Relaxed Fit, Color Black, Sleeve Type Short, Sleeve Length Not Applicable, Size M, Maximum Neck Size Not Applicable, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 21.5 in, Size-Body Type Regular, Application Construction, Cleaning and Care Instructions Machine Wash, Collar Style Crew, Cuff Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.