Work Shirt, M, Black, Women's
Mfr # F452B-M
Zoro # G321907924
product price: $29.99
/eaKey Features
Fabric Weight
4.5 oz
Gender
Women's
Color
Black
Size
M
Material
Cotton/Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F452B-M
Zoro #
G321907924
UPC #
45242308644
Country of Origin
Honduras
Dimensions
Size
M
Details
Fabric Weight
4.5 oz
Gender
Women's
Color
Black
Material
Cotton/Polyester
Fit
Regular Fit
Pockets
0
Description
Work Shirt, Gender Women's, Style T-Shirt, Material 33 Percent Cotton, 67 Percent Polyester, Fabric Weight 4.5 oz, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Black, Sleeve Type Short, Sleeve Length Not Applicable, Size M, Maximum Neck Size Not Applicable, Maximum Chest Size 37 1/2 in, Minimum Chest Size 36 1/2 in, Length 26.25 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Cuff Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.