Work Shirt, M, Black, Women's
Mfr # F552B-M
Zoro # G922254175
product price: $34.99
/eaKey Features
Fabric Weight
4.5 oz
Pockets
0
Material
33 Percent Cotton, 67 Percent Polyester
Size
M
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F552B-M
Zoro #
G922254175
UPC #
45242377831
Country of Origin
Honduras
Dimensions
Size
M
Details
Fabric Weight
4.5 oz
Pockets
0
Material
33 Percent Cotton, 67 Percent Polyester
Color
Black
Fit
Regular Fit
Gender
Women's
Description
Work Shirt, Gender Women's, Style T-Shirt, Material 33 Percent Cotton, 67 Percent Polyester, Fabric Weight 4.5 oz, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Black, Sleeve Type Long, Sleeve Length Not Applicable, Size M, Maximum Neck Size Not Applicable, Maximum Chest Size 44 in, Length 26.25 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Features Anti-Odor Technology, Moisture-Wicking Yes, Series Freeflex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.