Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Shirt, M, Gray, Women's

  • Mfr # F451G-M

  • Zoro # G022254228


product price: $24.99
/ea

Key Features

Fabric Weight
6 oz
Pockets
1
Color
Gray
Fit
Relaxed Fit
Material
40 Percent Polyester, 60 Percent Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F451G-M
Zoro #
G022254228
UPC #
45242308316
Country of Origin
Pakistan

Dimensions

Size
M

Details

Fabric Weight
6 oz
Pockets
1
Color
Gray
Fit
Relaxed Fit
Material
40 Percent Polyester, 60 Percent Cotton
Gender
Women's

Description

Work Shirt, Gender Women's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 6 oz, Front Closure Type Not Applicable, Number of Outside Pockets 1, Fit Relaxed Fit, Color Gray, Sleeve Type Short, Sleeve Length Not Applicable, Size M, Maximum Neck Size Not Applicable, Maximum Chest Size 37 1/2 in, Minimum Chest Size 36 1/2 in, Length 26.25 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Cuff Style Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.