Work Shirt, M, Gray, Women's
Mfr # F551G-M
Zoro # G222254479
product price: $29.99
/eaKey Features
Fabric Weight
6 oz
Pockets
1
Material
40 Percent Polyester, 60 Percent Cotton
Gender
Women's
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F551G-M
Zoro #
G222254479
UPC #
45242378180
Country of Origin
Pakistan
Dimensions
Size
M
Details
Fabric Weight
6 oz
Pockets
1
Material
40 Percent Polyester, 60 Percent Cotton
Gender
Women's
Color
Gray
Fit
Relaxed Fit
Description
Work Shirt, Gender Women's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 6 oz, Front Closure Type Not Applicable, Number of Outside Pockets 1, Fit Relaxed Fit, Color Gray, Sleeve Type Long, Sleeve Length Not Applicable, Size M, Maximum Neck Size Not Applicable, Maximum Chest Size 44 in, Length 26.25 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Features Abrasion Resistance, Anti-Odor Technology, Tear Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.