Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Shirt, M, Green, Men's

  • Mfr # 604GN-M

  • Zoro # G322254317


product price: $34.99
/ea
Sold in multiples of 6 for $209.94

Key Features

Gender
Men's
Pockets
0
Fit
Regular Fit
Material
33 Percent Cotton/67 Percent Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604GN-M
Zoro #
G322254317
UPC #
45242752768
Country of Origin
Honduras

Dimensions

Size
M

Details

Gender
Men's
Pockets
0
Fit
Regular Fit
Material
33 Percent Cotton/67 Percent Poly
Color
Green

Description

Work Shirt, Gender Men's, Style T-Shirt, Material 33 Percent Cotton/67 Percent Poly, Fabric Weight Not Applicable, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Green, Sleeve Type Long, Sleeve Length Not Applicable, Size M, Maximum Neck Size Not Applicable, Maximum Chest Size 42 in, Length 21.5 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Features Built for Mobility - Move and Layer Easily, Lightweight and Breathable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.