Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Shirt, M, Men's

  • Mfr # 604N-M

  • Zoro # G722604903


product price: $34.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604N-M
Zoro #
G722604903
UPC #
45242469451
Country of Origin
Honduras

Description

Work Shirt, Gender Men's, Style T-Shirt, Material 33 Percent Cotton/67 Percent Poly, Fabric Weight Not Applicable, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Sleeve Type Long, Sleeve Length Not Applicable, Size M, Maximum Neck Size Not Applicable, Maximum Chest Size 42 in, Length 21.5 in, Size-Body Type Regular, Collar Style Rib-Knit, Series Freeflex, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.