Work Shirt, S, Gray, Women's
Mfr # F452G-S
Zoro # G021908696
product price: $29.99
/eaKey Features
Fabric Weight
4.5 oz
Size
S
Gender
Women's
Color
Gray
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F452G-S
Zoro #
G021908696
UPC #
45242308811
Country of Origin
Honduras
Dimensions
Size
S
Details
Fabric Weight
4.5 oz
Gender
Women's
Color
Gray
Fit
Regular Fit
Pockets
0
Material
33 Percent Cotton, 67 Percent Polyester
Description
Work Shirt, Gender Women's, Style T-Shirt, Material 33 Percent Cotton, 67 Percent Polyester, Fabric Weight 4.5 oz, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Gray, Sleeve Type Short, Sleeve Length Not Applicable, Size S, Maximum Neck Size Not Applicable, Maximum Chest Size 35 1/2 in, Minimum Chest Size 34 1/2 in, Length 25.75 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Cuff Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.