Work Shirt, S, Gray, Women's
Mfr # F551G-S
Zoro # G822254466
product price: $29.99
/eaKey Features
Fabric Weight
6 oz
Fit
Relaxed Fit
Size
S
Pockets
1
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F551G-S
Zoro #
G822254466
UPC #
45242377718
Country of Origin
Pakistan
Dimensions
Size
S
Details
Fabric Weight
6 oz
Fit
Relaxed Fit
Pockets
1
Gender
Women's
Color
Gray
Description
Work Shirt, Gender Women's, Style T-Shirt, Material 40 Percent Polyester, 60 Percent Cotton, Fabric Weight 6 oz, Front Closure Type Not Applicable, Number of Outside Pockets 1, Fit Relaxed Fit, Color Gray, Sleeve Type Long, Sleeve Length Not Applicable, Size S, Maximum Neck Size Not Applicable, Maximum Chest Size 33 in, Length 25.75 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Features Abrasion Resistance, Anti-Odor Technology, Tear Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.