Work Shirt, XL, Black, Women's
Mfr # F552B-XL
Zoro # G622254123
product price: $34.99
/eaKey Features
Fabric Weight
4.5 oz
Gender
Women's
Pockets
0
Fit
Regular Fit
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F552B-XL
Zoro #
G622254123
UPC #
45242377824
Country of Origin
Honduras
Dimensions
Size
XL
Details
Fabric Weight
4.5 oz
Gender
Women's
Pockets
0
Fit
Regular Fit
Color
Black
Material
33 Percent Cotton, 67 Percent Polyester
Description
Work Shirt, Gender Women's, Style T-Shirt, Material 33 Percent Cotton, 67 Percent Polyester, Fabric Weight 4.5 oz, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Black, Sleeve Type Long, Sleeve Length Not Applicable, Size XL, Maximum Neck Size Not Applicable, Maximum Chest Size 48 in, Length 27.25 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Features Anti-Odor Technology, Moisture-Wicking Yes, Series Freeflex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.