Work Shirt, XL, Blue, Men's
Mfr # 604BL-XL
Zoro # G722254269
product price: $34.99
/eaSold in multiples of 6 for $209.94
Key Features
Gender
Men's
Pockets
0
Material
33 Percent Cotton/67 Percent Poly
Fit
Regular Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
604BL-XL
Zoro #
G722254269
UPC #
45242752928
Country of Origin
Honduras
Dimensions
Size
XL
Details
Color
Blue
Gender
Men's
Pockets
0
Material
33 Percent Cotton/67 Percent Poly
Fit
Regular Fit
Description
Work Shirt, Gender Men's, Style T-Shirt, Material 33 Percent Cotton/67 Percent Poly, Fabric Weight Not Applicable, Front Closure Type Not Applicable, Number of Outside Pockets 0, Fit Regular Fit, Color Blue, Sleeve Type Long, Sleeve Length Not Applicable, Size XL, Maximum Neck Size Not Applicable, Maximum Chest Size 46 in, Length 25.5 in, Size-Body Type Regular, Application Construction, Collar Style Rib-Knit, Features Built for Mobility - Move and Layer Easily, Lightweight and Breathable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.