Zoro Homepage

Work Shirt, XL, Brown, Men's

  • Mfr # 606BR-XL

  • Zoro # G422254156


product price: $29.99
/ea
Sold in multiples of 6 for $179.94

Key Features

Fabric Weight
6 oz
Size
XL
Gender
Men's
Material
Cotton/Polyester
Fit
Relaxed Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606BR-XL
Zoro #
G422254156
UPC #
45242789313
Country of Origin
Pakistan

Dimensions

Size
XL

Details

Fabric Weight
6 oz
Gender
Men's
Material
Cotton/Polyester
Fit
Relaxed Fit
Pockets
1
Color
Brown

Description

Work Shirt, Gender Men's, Style T-Shirt, Material Cotton/Polyester, Fabric Weight 6 oz, Front Closure Type Not Applicable, Number of Outside Pockets 1, Fit Relaxed Fit, Color Brown, Sleeve Type Long, Sleeve Length Not Applicable, Size XL, Maximum Neck Size Not Applicable, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Length 25.5 in, Size-Body Type Regular, Application Construction, Cleaning and Care Instructions Machine Wash, Collar Style Rib-Knit, Cuff Style Rib-Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.